Add More Items
View All Quick Selects
Below you can add an image for 'steel conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$971.00
Per 1,000
Conduit Pipe 21120500 Phoenix Conduit Coupling, Trade Size: 1/2 In, 1.01 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$501.96
Per 100
Conduit Pipe 21121000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$869.76
Conduit Pipe 21122000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$2,014.35
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 In, 3.87 In Outside Diameter, 3-5/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$6,521.61
Conduit Pipe 21121300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$1,218.45
Conduit Pipe 21121500 Phoenix Conduit Coupling, Trade Size: 1-1/2 In, 2.155 In Outside Diameter, 2-1/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$1,584.87
Conduit Pipe 21122500 Phoenix Conduit Coupling, Trade Size: 2-1/2 In, 3-1/4 In Outside Diameter, 3-3/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$5,417.55
Conduit Pipe 21123500 Phoenix Conduit Coupling, Trade Size: 3-1/2 In, 4-1/2 In Outside Diameter, 3-13/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$8,782.05
Conduit Pipe 21124000 Phoenix Conduit Coupling, Trade Size: 4 In, 4-7/8 In Outside Diameter, 3-33/64 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$8,736.33
Strut Strap, Steel, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 14.5 LB/100
$795.97
Stainless Steel Myers Hub, 3/4", 10 Pak
$7,200.00
Standard:Csa, Ansi, Material:Galvanized Steel, End Connection Size:1/2IN NPT X 1/2IN NPT, Length: 1 1/2in
Request Quote
Standard:Csa, Ansi, Material:Galvanized Steel, End Connection Size:1/2IN NPT X 1/2IN NPT, Length: 2 1/2in
Mighty-Move Expansion Coupling 2-1/2" Steel Expansion Coupling For Emt & Rigid Conduit
$54,758.55
Mighty-Move Expansion Coupling 3-1/2" Steel Expansion Coupling For Emt & Rigid Conduit
$84,169.28
1/2IN Eg Beam Clamp Assembled
$235.17
3/4IN Eg Beam Clamp Assembled
$246.39
1IN Eg Beam Clamp Assembled
$267.39
2IN Eg Beam Clamp Assembled
$389.31
20
Popularity
Default